Specifications
Dimensions
- Weight4.00 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch60 / 3/4 in
- Chain Number Pitch60 / 3/4 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth19
- Product TypeStock Bore Sprockets
- UPC_NO097039391247
Help us improve this product