Motion
324  40/1 B WR 143TC

HUB CITY INC
324 40/1 B WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 143TC Frame
Mi Item #06591008
MFR #324 40/1 B WR 143TC
Price$2,905.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
324 40/1 B WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 143TC Frame
Mi Item #06591008
MFR #324 40/1 B WR 143TC

Mfr description
0230-14848 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,905.61/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    324
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    2906 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.3750 in
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    67.00 lbs

Details

  • CAD Drawing
    RATIO=40/1|STYLE=B|FS=143TC
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-14848
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798969572
  • Max Input Horsepower
    2.750 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    320PCX
  • Style
    B
  • UPC_NO
    662798969572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)