Motion
69957399708

NORTON ABRASIVES
69957399708

Merit Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, P50 Grit, Brown Color
MI ITEM #06591706
MFR #69957399708
Your Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399708

Merit Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, P50 Grit, Brown Color
MI ITEM #06591706
MFR #69957399708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.18/each(List $1.36)

Overview

Mfr description
69957399708 QUICK CHANGE DISCS 2 50
  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Coarse grit for weld blending, stock removal, and deburring stainless, soft metals like aluminum, carbon steels, and titanium

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    P50
  • Grade
    Coarse Grit
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated Quick-Change Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Color
    Brown
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    69957399708
  • Manufacturer Upc Number
    699573997086
  • UPC_NO
    69957399708
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    TR (Type III)
  • Back Mounting Type
    TR (Type III)
  • Diameter
    2 in
  • Disc Attachment Type
    TR (Type III)
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    TR (Type III)
  • Contact Material
    300 Series Stainless, Brass, Bronze, Hard Carbon Steels, Soft Carbon Steels, Titanium
  • Disc Type
    Quick-Change Cloth Disc
  • Mounting Type
    TR (Type III)
  • Grit FEPA
    P50 Grit
  • Harmonization Code
    6805.10.00.00
  • Material Application
    300 Series Stainless,Brass,Bronze,Hard Carbon Steels,Soft Carbon Steels,Titanium
  • Package Quantity
    1
  • Maximum Speed
    30000 rpm
  • Outside Diameter
    2 in
  • Quick Change
    TR (Type III)
  • Size
    2 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought