Motion
210 KIT, VERTICAL MOUNT AL,AR (PCX)

HUB CITY INC
210 KIT, VERTICAL MOUNT AL,AR (PCX)

Speed Reducer Vertical Base Kit - 212, 215, 2102, 2105 Reducer Size, Steel Material
MI ITEM #06591737
MFR #210 KIT, VERTICAL MOUNT AL,AR (PCX)
List Price$920.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
210 KIT, VERTICAL MOUNT AL,AR (PCX)

Speed Reducer Vertical Base Kit - 212, 215, 2102, 2105 Reducer Size, Steel Material
MI ITEM #06591737
MFR #210 KIT, VERTICAL MOUNT AL,AR (PCX)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$920.06/each for your price

Overview

Mfr description
0229-02960 210 KIT, VERTICAL MOUNT

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    212, 215, 2102, 2105
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798662084
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought