Overview
Mfr description
KT-SY3240 VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Country of OriginJP
- Number Of Positions2
- Number Of SolenoidsDouble
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- ActuationPiloted Solenoid
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data