Motion
SYJ5140-5G-01

SMC CORP OF AMERICA
SYJ5140-5G-01

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #06591766
MFR #SYJ5140-5G-01
Price$59.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5140-5G-01

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #06591766
MFR #SYJ5140-5G-01

Mfr description
SYJ5140-5G-01 VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.77/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate
  • Port Sizes
    1/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)