Motion
VQD1151U-6MO-X55

SMC CORP OF AMERICA
VQD1151U-6MO-X55

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/8 in
Mi Item #06591770
MFR #VQD1151U-6MO-X55
Price$42.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1151U-6MO-X55

Solenoid-operated Air Control Valve - 4-Way, Base Mounted, 1/8 in
Mi Item #06591770
MFR #VQD1151U-6MO-X55

Mfr description
VQD1151U-6MO-X55 VALVE, REVERSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.48/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Check Valve Type
    Poppet
  • Flow Direction
    4-Way
  • Flow Rate
    0.05 Cv
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Piping Type
    Base Mounted
  • Response Time
    2 ms, 4 ms
  • Series
    VQD1000
  • Set Pressure Range
    0 to 101.5 psi
  • Standards Met
    Copper Free
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQD1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)