Motion
VQZ312-6YZ1-02T

SMC CORP OF AMERICA
VQZ312-6YZ1-02T

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #06591771
MFR #VQZ312-6YZ1-02T
List Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ312-6YZ1-02T

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #06591771
MFR #VQZ312-6YZ1-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.83/each for your price

Overview

Mfr description
VQZ312-6YZ1-02T VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Port Sizes
    1/4 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought