Motion
HB682CN210TC/6.72A1SI1.625X3.15

DODGE
HB682CN210TC/6.72A1SI1.625X3.15

H6C21S00672 Inline Speed Reducer - 6.72:1 Ratio, 1.6250 in Output Shaft Diameter
Mi Item #06591871
MFR #HB682CN210TC/6.72A1SI1.625X3.15
Price$3,916.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB682CN210TC/6.72A1SI1.625X3.15

H6C21S00672 Inline Speed Reducer - 6.72:1 Ratio, 1.6250 in Output Shaft Diameter
Mi Item #06591871
MFR #HB682CN210TC/6.72A1SI1.625X3.15

Mfr description
H6C21S00672 / HB682CN210TC/6.72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,916.42/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    5973 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    1.6250 in
  • Ratio
    6.72:1
  • Service Factor
    1.0
  • Weight
    134 lbs

Details

  • Manufacturer Upc Number
    782476295486
  • Max Input Horsepower
    24.68 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476295486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)