Motion
20110696XL

BOB DALE GLOVES
20110696XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Lined
MI ITEM #06592589
MFR #20110696XL
List Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20110696XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Lined
MI ITEM #06592589
MFR #20110696XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.51/each for your price

Overview

Mfr description
20110696XL XL IMPACT LEATHER GOATSKIN

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Lined
  • Back Material
    TPR
  • Palm Material
    Goatskin
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar
  • Material
    Goatskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought