Motion
DWO1DT802

DEWALT
DWO1DT802

Trimmer Line - Size: 0.080 in, Length: 225 ft.
Mi Item #06592594
MFR #DWO1DT802
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWO1DT802

Trimmer Line - Size: 0.080 in, Length: 225 ft.
Mi Item #06592594
MFR #DWO1DT802

Mfr description
DWO1DT802.080 STRING TRIMMER LINE-- 225'
  • Aerodynamic line optimized for maximized runtime
  • Maximizes performance and durability through a combination of flexible and impact resistant materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.53/each

Specifications

Dimensions

  • Diameter
    0.080 in
  • Length
    225 ft.
  • Size
    0.080 in
  • Weight
    0.55 lbs

Details

  • Accessory Type
    Trimmer Line
  • Product Type
    Trimmer Accessories
  • To Use With
    Dewalt Power Trimmers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)