Motion
DCB114

DEWALT
DCB114

40V MAX Battery Charger - Lithium-Ion, 40 V Nominal Voltage
MI ITEM #06592597
MFR #DCB114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB114

40V MAX Battery Charger - Lithium-Ion, 40 V Nominal Voltage
MI ITEM #06592597
MFR #DCB114

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCB114 40V MAX LITHIUM 3A CHARGER
  • Charges all DeWalt 40V MAX Li-Ion batteries
  • Charges 4.0 Ah battery in 90 minutes or less, 6.0 Ah battery in 130 minutes or less, 7.5 Ah battery in 170 minutes or less
  • Diagnostics with LED indicator communicates battery charge status: Charged, charging, replace pack, or battery too hot or too cold
  • Three-year limited warranty, one-year full warranty

Specifications

  • Nominal Voltage
    40 V
  • Battery Chemistry
    Lithium-Ion
  • Additional Details
    7-5/8 (L) x 7 (W) x 6-1/4 (H) in
  • Weight
    2.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought