Motion
DCB404

DEWALT
DCB404

40V MAX 4.0Ah Battery Pack - Lithium-Ion, 40 V Nominal Voltage, 4 Ah
MI ITEM #06592598
MFR #DCB404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB404

40V MAX 4.0Ah Battery Pack - Lithium-Ion, 40 V Nominal Voltage, 4 Ah
MI ITEM #06592598
MFR #DCB404

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCB404 40V MAX LITHIUM 4.0AH BAT
  • Compatible with all DeWalt 40V MAX equipment
  • Three LED fuel gauge allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Three-year limited warranty, one-year full warranty

Specifications

  • Nominal Voltage
    40 V
  • Battery Chemistry
    Lithium-Ion
  • Battery Capacity
    4 Ah
  • Weight
    3.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought