Motion
DCST920P1

DEWALT
DCST920P1

Cordless Brushless String Trimmer - 20 V, Lithium-Ion, 5.0 Ah, 13 in Cutting Swath
Mi Item #06592599
MFR #DCST920P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCST920P1

Cordless Brushless String Trimmer - 20 V, Lithium-Ion, 5.0 Ah, 13 in Cutting Swath
Mi Item #06592599
MFR #DCST920P1

Mfr description
DCST920P1 20V BRUSHLESS STRING
  • Patented gear drive design powers through tough overgrowth
  • 13" cutting swath with 0.080" line
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Swath
    13 in
  • Line Diameter
    0.080 in
  • Weight
    14.75 lbs

Details

  • Amp Hour
    5.0 Ah
  • Battery Type
    Lithium-Ion
  • Feed System
    Bump Feed
  • Power Source
    Cordless
  • Product Type
    String Trimmers
  • RPM Range
    0-4600 Lo / 0-6000 Hi RPM
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)