1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCB406
40V MAX Premium XR 6.0Ah Battery Pack - Lithium-Ion, 40 V Nominal Voltage, 6 Ah
Mi Item #
06592601
MFR #
DCB406
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
DEWALT DCB406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCB406
40V MAX Premium XR 6.0Ah Battery Pack - Lithium-Ion, 40 V Nominal Voltage, 6 Ah
Mi Item #
06592601
MFR #
DCB406
Mfr description
DCB406 40V MAX 6.0AH BATTERY
Compatible with all DeWalt 40V MAX equipment
Three LED fuel gauge allows immediate feedback on state of charge
No memory and virtually no self-discharge for maximum productivity and less downtime
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
4.32 lbs
Details
Battery Capacity
6 Ah
Battery Chemistry
Lithium-Ion
Nominal Voltage
40 V
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items