Motion
31307

TIMKEN
31307

Tapered Roller Bearing Assembly - 35 mm Bore, 80 mm OD, 0.8957 in Width
MI ITEM #06593118
MFR #31307
Price$111.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31307

Tapered Roller Bearing Assembly - 35 mm Bore, 80 mm OD, 0.8957 in Width
MI ITEM #06593118
MFR #31307

Mfr description
31307-90KA6 TRB ISOCLASS ASSY
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    80 mm
  • Overall Width
    0.8957 in
  • Weight
    1.164 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    31307-90KA1 TRB ISOCLASS ASSY
  • Manufacturer Upc Number
    053893037981
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893037981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)