Motion
32010X

TIMKEN
32010X

Tapered Roller Bearing Assembly
Mi Item #06593119
MFR #32010X
Price$108.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32010X

Tapered Roller Bearing Assembly
Mi Item #06593119
MFR #32010X

Mfr description
32010XM-90KM2 TAPERED ROLLER BEARING
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.74/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    0.7874 in
  • Weight
    0.819 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    32010XM-90KM2 TAPERED ROLLER BEARING
  • Manufacturer Upc Number
    053893775876
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893775876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)