Motion
635
Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #06593124
MFR #635
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #06593124
MFR #635

Mfr description
635 TRB-SB-COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    635 TRB-SB-COMP
  • Long Description
    The 635 is a 5 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, open type.
  • Manufacturer Catalog Number
    635
  • Manufacturer Upc Number
    053893772844
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2300 N, 517.1 lbf
  • Radial Static Load Capacity
    890 N, 200.1 lbf
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893772844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)