Motion
GF-20-9.75
LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 20.00 µm, 9.75 in Long, 2.70 in Diameter, 50 psid
Mi Item #06593432
MFR #GF-20-9.75
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiquidClear™ Pleated Cartridge - Polyester & Polypropylene Filter Media, 20.00 µm, 9.75 in Long, 2.70 in Diameter, 50 psid
Mi Item #06593432
MFR #GF-20-9.75

Mfr description
GF-20-9.75 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Cartridge Diameter
    2.70 in
  • Cartridge Length
    9.75 in

Details

  • Cartridge Type
    Pleated
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    25 psid
  • Description Keyword
    Polyester & Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Plastisol
  • End Cap Style
    DOE - Plastisol
  • Filter Media Membane Material
    Polyester & Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    235 °F
  • Micron Rating
    20.00 µm
  • Outer Support Netting Material
    Polypropylene
  • Typical Applications
    Cooling Water, Deionized Water, Drinking Water, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)