Motion
AFM40-N06BD-Z-A

SMC CORP OF AMERICA
AFM40-N06BD-Z-A

MIST SEPARATOR
MI ITEM #06593613
MFR #AFM40-N06BD-Z-A
List Price$94.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N06BD-Z-A

MIST SEPARATOR
MI ITEM #06593613
MFR #AFM40-N06BD-Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$94.95/each for your price

Overview

Mfr description
AFM40-N06BD-Z-A MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    3/4 NPT
  • Drain Type
    Automatic (Normally Open)
  • Bowl Options
    Polycarbonate Bowl
  • Series
    AFM
  • Body Size
    40
  • Thread Standard
    NPT
  • Weight
    0.43 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought