Motion
40ASAA1CL

TSUBAKI (UST)
40ASAA1CL

Attachment Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, 600 (AS) Stainless Finish
Mi Item #06594325
MFR #40ASAA1CL
Price$49.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40ASAA1CL

Attachment Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, 600 (AS) Stainless Finish
Mi Item #06594325
MFR #40ASAA1CL

Mfr description
40AS AA-1 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.7010 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.7010 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lb

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    AA1
  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    600 (AS) Stainless
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40AS AA1 CONN LINK
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    AA-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039201188
  • Working Load Capacity
    150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)