Motion
40 SS 304 LOTUS OFFSET

TSUBAKI (UST)
40 SS 304 LOTUS OFFSET

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #06594338
MFR #40 SS 304 LOTUS OFFSET
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 SS 304 LOTUS OFFSET

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #06594338
MFR #40 SS 304 LOTUS OFFSET

Mfr description
40 SS "304" LOTUS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.3800 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Roller Center To Attachment End
    0.3800 in
  • Roller Center To Hole Center
    0.3250 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    Off Set Link
  • Attachment Link Type
    Offset
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    40
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    097039426703
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)