Motion
80SSLOTCL

TSUBAKI (UST)
80SSLOTCL

Connecting Link - 80 / 1 in Pitch, Stainless Steel Material
Mi Item #06594374
MFR #80SSLOTCL
Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SSLOTCL

Connecting Link - 80 / 1 in Pitch, Stainless Steel Material
Mi Item #06594374
MFR #80SSLOTCL

Mfr description
80 SS "304" LOTUS CONNECTING LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.59/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Overall Length
    10 ft
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • UPC_NO
    097039429704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)