Motion
80SSLOTRB

TSUBAKI (UST)
80SSLOTRB

Roller Chain - Standard Series, 80 / 1 in Pitch, Stainless Steel Material, 10 ft Length
Mi Item #06594375
MFR #80SSLOTRB
Price$128.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SSLOTRB

Roller Chain - Standard Series, 80 / 1 in Pitch, Stainless Steel Material, 10 ft Length
Mi Item #06594375
MFR #80SSLOTRB

Mfr description
80 SS "304" LOTUS RIVETED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.08/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.79 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039430052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)