Motion
C2080HSSLOTCL

TSUBAKI (UST)
C2080HSSLOTCL

Connecting Link - 2081 / 2 in Chain & Pitch, Cottered, Stainless Steel Material
MI ITEM #06594435
MFR #C2080HSSLOTCL
Your Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSSLOTCL

Connecting Link - 2081 / 2 in Chain & Pitch, Cottered, Stainless Steel Material
MI ITEM #06594435
MFR #C2080HSSLOTCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.88/each(List $26.31)

Overview

Mfr description
C2080H SS "304" LOTUS CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    2081 / 2 in
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039433756
  • Weight
    0.23 lbs
  • Chain Number & Pitch
    2081 / 2 in
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text