Motion
PL040X065FL

TSUBAKI (UST)
PL040X065FL

Keyless Bushing - FL Series, 1.5750 in ID, 2.5591 in OD, 0.7874 in LTB
MI ITEM #06594479
MFR #PL040X065FL
Price$150.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X065FL

Keyless Bushing - FL Series, 1.5750 in ID, 2.5591 in OD, 0.7874 in LTB
MI ITEM #06594479
MFR #PL040X065FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.21/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.5750 in
  • Hub Contact Pressure
    20741 psi
  • Length Through Bore  
    0.7874 in
  • Outside Diameter  
    2.5591 in
  • Overall Length
    1.4610 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    280 N/mm^2
  • Weight
    1.10 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    12.5 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    9
  • Series
    FL
  • Transmissible Axial Force
    14522 lbs
  • UPC_NO
    097039479921

Overview

Mfr description
PL040X065FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text