Motion
06A20
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 20 Teeth
MI ITEM #06594483
MFR #06A20
Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 20 Teeth
MI ITEM #06594483
MFR #06A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.89/each

Specifications

Dimensions

  • Keyway Size
    No Keyway
  • Length Through Bore
    5.31 mm
  • Weight
    0.29 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039679871

Overview

Mfr description
06A20 10MM SB HT BRIT STD "A" PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought