Motion
06B13
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 13 Teeth
MI ITEM #06594485
MFR #06B13
Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 13 Teeth
MI ITEM #06594485
MFR #06B13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.99/each

Specifications

Dimensions

  • Keyway Size
    No Keyway
  • Length Through Bore
    5.31 mm
  • Weight
    0.24 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039684288

Overview

Mfr description
06B13 10MM SB HT BRITISH STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought