Motion
RS16BWSK2CL

TSUBAKI (UST)
RS16BWSK2CL

Attachment Chain Link - WSK-2 Attachment, Carbon Steel Material
Mi Item #06594490
MFR #RS16BWSK2CL
Price$20.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BWSK2CL

Attachment Chain Link - WSK-2 Attachment, Carbon Steel Material
Mi Item #06594490
MFR #RS16BWSK2CL

Mfr description
RS16B WSK-2 CONN LINK S.C. TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.84/each

Specifications

Dimensions

  • Hole Diameter
    0.318 in
  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8260 in, 20.98 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.4440 in
  • Pin Diameter
    0.326 in
  • Pin Length
    1.5470 in, 39.28 mm
  • Pitch
    1 in
  • Roller Center To Attachment End
    1.4440 in
  • Roller Center To Hole Center
    1.0240 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.04 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    WSK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Number
    16B
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS16BWSK2CL
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Attachment Chain Links
  • Series
    WSK-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)