Motion
1905-02

GOJO IND.
1905-02

Purell® Foaming Hand Sanitizer - 1200 mL, Clear Color
Mi Item #06594610
MFR #1905-02
Price$75.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1905-02

Purell® Foaming Hand Sanitizer - 1200 mL, Clear Color
Mi Item #06594610
MFR #1905-02

Mfr description
1905-02 HAND SANIT FOAM ADV INST 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$75.09/each

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    5.25 lbs
  • Case Width
    5.5000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.7500 in
  • Overall Height
    8.9500 in
  • Overall Width
    3.6900 in
  • Weight
    5.25 lbs

Details

  • Alcohol Content
    70%
  • Color
    Clear
  • Dispensing Action
    LTX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)