Motion
PPES0.2A40C3E

GLOBAL FILTER CORP
PPES0.2A40C3E

Pharmaceutical Grade Polyethersulfone Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 72 psid
MI ITEM #06594636
MFR #PPES0.2A40C3E
List Price$1,332.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PPES0.2A40C3E

Pharmaceutical Grade Polyethersulfone Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 72 psid
MI ITEM #06594636
MFR #PPES0.2A40C3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,332.44/each for your price

Overview

Mfr description
PPES0.2A40C3E PES FILTER

Specifications

  • Cartridge Type
    Pleated Membrane
  • Filter Media Membane Material
    Polyethersulfone
  • Micron Rating
    0.20 µm
  • Cartridge Length
    40.00 in
  • End Cap Style
    222 w/ Fin
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    EPDM
  • Retention
    Absolute
  • Differential Pressure
    72 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Cell and Tissue Culture Media, Diagnostics, Large Volume Parenteral (LVP’s), Ophthalmics, Protein Solutions, Serum and Blood Products, Vaccines, Water for Injection (WFI)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought