Motion
PL90
KAREWARE Over the Head Winter Helmet Liner - Flame Resistant Garment, Blue Color, Universal Size
MI ITEM #06594640
MFR #PL90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KAREWARE Over the Head Winter Helmet Liner - Flame Resistant Garment, Blue Color, Universal Size
MI ITEM #06594640
MFR #PL90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PL90 KAREWARE WINTER HELMET LINER

Specifications

  • Flame Resistant
    Flame Resistant Garment
  • Color
    Blue
  • Material
    Cotton Twill, Sherpa
  • Size
    Universal
  • Number Of Layers
    1
  • Lining Color
    White
  • Product Type
    Hard Hat Winter Liners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text