Motion
VQZ312R-5YZ1-02-X113

SMC CORP OF AMERICA
VQZ312R-5YZ1-02-X113

VALVE, B/PORTED, DIN, SPL (DC)
Mi Item #06594658
MFR #VQZ312R-5YZ1-02-X113
Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ312R-5YZ1-02-X113

VALVE, B/PORTED, DIN, SPL (DC)
Mi Item #06594658
MFR #VQZ312R-5YZ1-02-X113

Mfr description
VQZ312R-5YZ1-02-X113 VALVE 1/4" PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.21/each

Specifications

Dimensions

  • Port Sizes
    1/4 BSPT

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)