Specifications
Dimensions
- Diameter1-1/4 in
- Dimensions1-1/4" Dia. x 4 ft
- Length4 ft
Details
- ColorYellow
- Head TypeSwitch Stick Prong
- MaterialFiberglass
- Stick TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)