Specifications
Dimensions
- Inlet Size0.2362 in
- Outlet Size0.2362 in, 6 mm
- Port Size6 mm
- Port Size - Exhaust0.2362 in
- Subplate Port Size6 mm
Details
- Assembly TypeInternal pilot specification
- Body MaterialZinc Die Casted
- Country of OriginUS
- Flow Direction5-Way
- For Use With SeriesSV3000
- Manifold Port(s)0.2362 in
- Manufacturer Product Page
- Maximum Temperature50 °C, 50 °F
- MountingManifold Mounted
- Number Of Ports5
- Number Of SolenoidsDouble
- Number Of Stations4
- Operating MediumAir
- Operating Temperature Range10 to 50 °C
- Piping TypeManifold
- Seal MaterialRubber
- SeriesSV
- Standards MetIP67
- Unit CommonEach
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)