Specifications
Dimensions
- Weight3.94 lbs
Details
- Drive Supply Voltage200/240 V ac
- Enclosure RatingNEMA 1
- Enclosure TypeNEMA 1
- Number Of Input Phases1 ph / 3 ph
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO7909158588923
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)