Motion
CFW500D28P0T2DBN1

WEG ELECTRIC CORP
CFW500D28P0T2DBN1

CFW500D28P0T2DBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, NEMA 1 Rating
Mi Item #06595120
MFR #CFW500D28P0T2DBN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW500D28P0T2DBN1

CFW500D28P0T2DBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, NEMA 1 Rating
Mi Item #06595120
MFR #CFW500D28P0T2DBN1

Mfr description
CFW500D28P0T2DBN1 VFD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    11.80 lbs

Details

  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Number Of Input Phases
    1 ph / 3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7909158585540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)