Motion
30-5M15M6FA8
30-5M15M6FA8, Timing Pulley 8 mm Finished Bore
Mi Item #06595212
MFR #30-5M15M6FA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-5M15M6FA8, Timing Pulley 8 mm Finished Bore
Mi Item #06595212
MFR #30-5M15M6FA8

Mfr description
30-5M15M6FA8 8MM BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    46.60 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057722972
  • Material
    Aluminum
  • Number Of Teeth  
    30
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)