Motion
69AHC532-36P
Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #06595302
MFR #69AHC532-36P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #06595302
MFR #69AHC532-36P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Roll Diameter  
    5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Manufacturer Catalog
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
69AHC532-36P TROUGHING TRAINER IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought