Motion
281-CR2FB-10
Hard Hat - Silver Color
Mi Item #06595908
MFR #281-CR2FB-10
Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Silver Color
Mi Item #06595908
MFR #281-CR2FB-10

Mfr description
281-CR2FB-10 REFLECTIVE KIT, SILVER, FOR
  • Class R2 high intensity reflective material offers significantly more reflectivity than standard reflective clothing material
  • After application the hard hat will have 360° reflective coverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.37/each

Specifications

Details

  • Additional Details
    Suitable for a range of hazardous environments like construction, mining, highways, civil engineering and offshore drilling where it is essential that workers must be seen.
  • Color
    Silver
  • Country of Origin
    China
  • Manufacturer Upc Number
    5038428018340
  • UPC_NO
    5038428018340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)