Motion
VX232PUBX332
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/2 in
Mi Item #06595917
MFR #VX232PUBX332
Price$105.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/2 in
Mi Item #06595917
MFR #VX232PUBX332

Mfr description
VX232PUBX332 DIRECT OPERATED 2 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.60/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Valve Body Only
  • Body Material
    Aluminum, C37 Brass, Resin, Stainless Steel
  • Flow Direction
    2-Way
  • For Use With Series
    VX23
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    BSPT
  • Seal Material
    FKM, NBR
  • Series
    VX23
  • Standards Met
    UL94V-0
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX23
  • Wetted Parts Material
    FKM, NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)