Overview
Mfr description
3504025050 2" ID X 50' FLEX-TUBE PV MED
- Ultra smooth interior wall assures efficient airflow
- Very flexible & crush resistant
- Spiral co-extruded engineered construction
- Helix acts as a wearstrip
- Wall Thickness = .020" (.75"), .022" (1"), .024" (1.25"), .026" (1.5" to 2"), .030” (2.5" to 3”), .032" (4"), .035” (5" to 8”), .040” (9” to 12”)
- OEM lengths & colors available
- Available in a flame retardant version (Flex-Tube PV-FR)
- Cuffs available
- Available from factory stock in 12 ft, 25 ft and 100 ft quantities
- Priced per foot
Specifications
- Transported SubstanceAir, Fume, Dust
- Inside Diameter2.000 in
- Hose MaterialPVC
- ApplicationIndustrial Vacuum Cleaners, Lawn & Leaf Collection, Pharmaceutical, Woodworking/Furniture Industry
- Length50 ft
- Working Pressure28.00 psi
- Closed Bend Radius2.200 in
- Temperature Range20 to 160 °F
- Compression Ratio2:1
- SeriesFlex-Tube® PV
- Reinforcing Cord MaterialRigid External PVC Helix
- Negative Pressure27.00 inHg
- Wall Thickness0.026 in
- ColorClear with Black Helix
- ConstructionMedium weight clear co-extruded PVC hose with a rigid black external PVC helix
- Weight0.32 lbs/ft
- Manufacturer Product Page
- Manufacturer Catalog
- Technical Data Sheet
- Manufacturer Catalog Number3504025050
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data