Motion
Flex-Tube® PV 4 in x 50 ft

FLEXAUST INC
Flex-Tube® PV 4 in x 50 ft

Ducting Hose - 4.000 in ID, 50 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 16.00 psi
MI ITEM #06595929
MFR #Flex-Tube® PV 4 in x 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PV 4 in x 50 ft

Ducting Hose - 4.000 in ID, 50 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 16.00 psi
MI ITEM #06595929
MFR #Flex-Tube® PV 4 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3504040050 4" ID X 50' FLEX-TUBE PV MED
  • Ultra smooth interior wall assures efficient airflow
  • Very flexible & crush resistant
  • Spiral co-extruded engineered construction
  • Helix acts as a wearstrip
  • Wall Thickness = .020" (.75"), .022" (1"), .024" (1.25"), .026" (1.5" to 2"), .030” (2.5" to 3”), .032" (4"), .035” (5" to 8”), .040” (9” to 12”)
  • OEM lengths & colors available
  • Available in a flame retardant version (Flex-Tube PV-FR)
  • Cuffs available
  • Available from factory stock in 12 ft, 25 ft and 100 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume, Dust
  • Inside Diameter
    4.000 in
  • Hose Material
    PVC
  • Application
    Industrial Vacuum Cleaners, Lawn & Leaf Collection, Pharmaceutical, Woodworking/Furniture Industry
  • Length
    50 ft
  • Working Pressure
    16.00 psi
  • Closed Bend Radius
    4.000 in
  • Temperature Range
    20 to 160 °F
  • Compression Ratio
    2:1
  • Series
    Flex-Tube® PV
  • Reinforcing Cord Material
    Rigid External PVC Helix
  • Negative Pressure
    14.00 inHg
  • Wall Thickness
    0.032 in
  • Color
    Clear with Black Helix
  • Construction
    Medium weight clear co-extruded PVC hose with a rigid black external PVC helix
  • Weight
    0.72 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    3504040050
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought