Motion
WSTU-DLEZ-012-SHCR

DODGE
WSTU-DLEZ-012-SHCR

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #06595972
MFR #WSTU-DLEZ-012-SHCR
Price$272.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DLEZ-012-SHCR

Ball Bearing Take-up Unit - Side Mount, 3/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #06595972
MFR #WSTU-DLEZ-012-SHCR

Mfr description
WSTU-DLEZ-012-SHCR (080555)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.72/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2800 in
  • Inner Ring Width
    1.2800 in, 32.51 mm
  • Length Through Bore
    1.2800 in, 32.51 mm
  • Shaft Diameter
    0.7500 in
  • Size Code
    204
  • Take Up Frame Size
    WS-300
  • Weight
    1.8 lbs, 0.816 kg

Details

  • Bearing Series
    204 Series
  • Compatible Frame Number
    WS-300
  • Country of Origin
    USA
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Take-up
  • Insert Material
    Plated Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    080555
  • Material
    Stainless Steel
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12895.394 N, 2899 lbf
  • Radial Static Load Capacity
    6592.264 N, 1482 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    204
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)