Motion
HERA55ES 7.94 213TC 1.500

HUB CITY INC
HERA55ES 7.94 213TC 1.500

HERA55ES 7.94 213TC 1.500 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
MI ITEM #06595974
MFR #HERA55ES 7.94 213TC 1.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 7.94 213TC 1.500

HERA55ES 7.94 213TC 1.500 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, C-Face Quill Input, 1.3750 in Input size, 213TC Frame
MI ITEM #06595974
MFR #HERA55ES 7.94 213TC 1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0250-54789 REDUCER
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    13.0000 hp
  • Ratio
    7.94:1
  • Manufacturer Reducer Size
    HERA55
  • Input Type
    C-Face Quill
  • Input Size
    1.3760 in
  • Output Type
    Hollow Bore
  • Output Size
    1.5000 in
  • Style
    ES
  • Housing Height
    9.375 in
  • NEMA / IEC Frame Size
    213TC
  • Output RPM
    220.4 rpm
  • Housing Length
    10.52 in
  • Output Torque
    3346 in
  • Housing Material
    Cast iron
  • Service Factor
    1
  • Housing Width
    7.5 in
  • Housing Dimensions
    (L)10.52 x (H)9.375 x (W)7.5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HERA55ES 7.94 213TC 1.500
  • Manufacturer Upc Number
    662798762425
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    90.00 lbs
  • Max Input Horsepower
    13.0000 hp
  • Maximum Output RPM
    219 rpm @1750 input rpm
  • Maximum Output Torque
    3346 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    7.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text