Motion
JMFH-5-1/4-S

FESTO CORPORATION
JMFH-5-1/4-S

Solenoid-Operated Air Control Valve - F coil, to be ordered separately, 1/4 BSPP
Mi Item #06596181
MFR #JMFH-5-1/4-S
Price$425.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
JMFH-5-1/4-S

Solenoid-Operated Air Control Valve - F coil, to be ordered separately, 1/4 BSPP
Mi Item #06596181
MFR #JMFH-5-1/4-S

Mfr description
JMFH-5-1/4-S VALVE 14009
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$425.13/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Number Of Positions
    2
  • Solenoid Electrical Entry
    F coil, to be ordered separately
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)