Motion
06656 MASKING TAPE, 48MM X 55M

3M
06656 MASKING TAPE, 48MM X 55M

Masking & Painters Tape - 60 yd Long, 48 mm Wide, Yellow
MI ITEM #06596488
MFR #06656 MASKING TAPE, 48MM X 55M
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06656 MASKING TAPE, 48MM X 55M

Masking & Painters Tape - 60 yd Long, 48 mm Wide, Yellow
MI ITEM #06596488
MFR #06656 MASKING TAPE, 48MM X 55M

Mfr description
06656 MASKING TAPE, 48MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Robust crepe paper backing that resists solvents and moisture
  • Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.32/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.89 lb
  • Width
    1.875 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Trim Masking - Fine Lines - Paint Preparation - Booth Masking - General/Bulk Masking - Technician/Person - Jamb Masking
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051131066564
  • Material
    Paper
  • UPC_NO
    00051131066564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)