Motion
7000125826 3M STEAMER FILTRATION SYSTEM

3M HEALTH CARE
7000125826 3M STEAMER FILTRATION SYSTEM

3M™ Steamer Filtration System SF165, 5624601, For Ice Cubers & Flakers, 3 um NOM, 3.34 gpm, 35000 gal, 1/Case
MI ITEM #06596492
MFR #7000125826 3M STEAMER FILTRATION SYSTEM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125826 3M STEAMER FILTRATION SYSTEM

3M™ Steamer Filtration System SF165, 5624601, For Ice Cubers & Flakers, 3 um NOM, 3.34 gpm, 35000 gal, 1/Case
MI ITEM #06596492
MFR #7000125826 3M STEAMER FILTRATION SYSTEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000125826 3M STEAMER FILTRATION SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides consistent quality water for boiler based steamers, combi and proofer ovens by reducing sediment*, scale* and chlorine taste and odor
  • Advanced Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.“) filtration media combines a membrane with a premium activated carbon block to provide superior throughput and cartridge life
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils which can reduce downtime and unscheduled service maintenance
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specifications

  • Manufacturer Upc Number
    00016145209628
  • Overall Length
    17.25 in
  • Overall Height
    18.0625 in
  • Overall Width
    5.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought