Motion
7010513037

3M
7010513037

7010513037
MI ITEM #06596529
MFR #7010513037
Your Price$374.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010513037

7010513037
MI ITEM #06596529
MFR #7010513037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$374.65/each(List $454.68)

Overview

Mfr description
7010513037 364UZ 54IN X 103IN P150 PAPER

Specifications

  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Belt Length
    103 in
  • Belt Width
    54 in
  • Backing Material
    Paper
  • Backing Weight
    F
  • Manufacturer Upc Number
    51119225334
  • Product Types
    Paper Belt
  • Overall Length
    103.0000 in, 2616.20 mm
  • Overall Width
    54.0000 in, 1371.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought