Specifications
Dimensions
- Weight0.025 lb
Details
- ColorTransparent
- Manufacturer Stock Number78806025280
- Manufacturer Upc Number00051131373112
- MaterialPlastic
- Product TypesBreathing Tubes
- Series/System CompatibilityBT Series
- Standards MetNIOSH Approved
- UPC_NO00051131373112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)